Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Steel Modular Cabinet with Locking Left Hand Swinging Door
Availability: Usually ships in 5 to 8 days Stock No:WB249766
Price: $424.95
Product Information
PRO-LAB HEAVY DUTY LAB BENCHES Steel Modular Cabinet Pedestal with Drawer
Steel pedestals can be used alone, underneath or alongside lab benches. Made using steel cabinet housing. Includes one 6”H top drawer. Drawer offers 95% extension slides with 100 lb. drawer capacity. Left hand swinging cabinet door on locking cabinet. Cabinet includes cylinder lock with 2 keys for security and a removable shelf. Recessed handles for a flat front surface. Includes adjustable leveling feet. Powder coat finish.
Product Specifications
DEPTH INCHES
26
CONSTRUCTION
Steel
HEIGHT INCHES
27-1/2
WIDTH INCHES
18
CAPACITY LBS
100
DESCRIPTION
Steel Modular Cabinet with Locking Left Hand Swinging Door
NUMBER OF DRAWERS
1
NUMBER OF SHELVES
1
NUMBER OF DOORS
1
COLOR FINISH
White and Blue
ASSEMBLY
Assembled
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700