1.888.978.7759
SuperEight Hard Hats, FIBRE-METAL E1RW71A000

Availability: Usually ships in 3 to 6 days
Item #: WBB312922
Price: $25.95

Product Information
THERMOPLASTIC SUPERLETRIC HARD HAT W/3-R RATCH
  • On impact the SuperEight® Impact Energy Control System dissipates force by reducing it to smaller increments and spreading it over a greater area
  • The exclusive smooth crown design contains a technically advanced suspension with eight load bearing points to stabilize and balance the hat or cap during everyday wear
Product Specifications
DESCRIPTION SuperEight, Super Electric
MATERIAL(S) Thermoplastic
SIZE One Size
COLOR Blue
WEIGHT 1.01 lb
MANUFACTURERS PART NUMBER E1RW71A000
APPROVAL ANSI-Z89.1/Type I Class E, G or C
TYPE Hard Hat
SUSPENSION 8 Point Ratchet
BRAND Fibre-Metal

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700