1.888.978.7759
Solid Aluminum Padlocks, AMERICAN LOCK A1106BLK-KD

Availability: Usually ships in 1 to 4 days
Item #: WBB314075
List Price: $15.67 Save: up to 7%
Price: $14.50

Product Information
BLACK SAFETY LOCK-OUT PADLOCK ALUMINUM BO
  • Highly corrosion resistant
  • Laser engraveable
  • Available in red, blue, black, green, orange, purple, gold, and brown colors
Product Specifications
WIDTH INCHES 1-1/2
DEPTH INCHES 3/4
COLOR Black
COLOR FINISH Black
BODY MATERIAL Aluminum
BODY THICKNESS 3/4 in
BODY WIDTH 1-1/2 in
BRAND American Lock
COMBINATION/KEYING Keyed Different
CONSTRUCTION Aluminum
CYLINDER 5 Pin Cylinder
LOCK TYPE Keyed Different
MANUFACTURERS PART NUMBER A1106BLK-KD
NO. OF PINS 5
PACKAGE QUANTITY 1
SHACKLE DIAMETER INCHES 1/4
SHACKLE INNER WIDTH 3/4 in
SHACKLE INSIDE HEIGHT INCHES 1-1/2
SHACKLE INSIDE WIDTH INCHES 3/4
SHACKLE LENGTH 1-1/2 in
SHACKLE MATERIAL Case Hardened Boron Alloy Steel
WEIGHT 1/2 lb
WEIGHT LBS 0.5

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700