1.888.978.7759
3 Diopter Magnifier Lamp with Weighted Base

Availability: Usually ships in 2 to 5 days
Item #: WB250933
qty Price
1-2 $35.95 ea.
3+ $32.95 ea.

Product Information
BRIGHT LIGHT DESK LAMPS AND MAGNIFYING LIGHTS
3 Diopter Magnifier Lamp with Weighted Base
Desk lamps and magnifying lights provide a convenient light source and magnifying lens to enhance productivity in poorly lit work areas or for use in detailed assembly applications. Desk lamp includes a 2-piece swing arm for easy positioning that places light where it's need and swings out of the way when not in use. Swing arms measure 12" top arm and 11-1/2" base arm. 5 lb. weighted base is 8-1/4" diameter for stability on any desktop. Powerful 3-diopter magnifying lens is 1.75" diameter and includes a dust cover. Includes 15W mini compact fluorescent light. 120V power cord. UL listed.

Product Specifications
WIDTH INCHES 14
DEPTH INCHES 7-1/2
HEIGHT INCHES 19
COLOR FINISH Black
BASE TYPE Desktop
BRAND MG Electronics
DESCRIPTION Magnifier Lamp With Weighted Base
MANUFACTURERS PART NUMBER LUX-300
SWING ARM/SWIVEL/GOOSENECK 24" Spring Balanced Arm
LENS 1.75" Dia.
BULBS 15W Mini CFL 6400K Energy Saving Bulb
BULB TYPE Fluorescent
DIOPTER 3

Customer Reviews
Avg. Review Rating: 8 reviews
Reviewed On: March 26, 2014
Reviewed by: David (HILLSIDE,NJ)
Customer Rating:
Excellent
Love it,Works great, Exactly what we were looking for.
Reviewed On: November 11, 2013
Reviewed by: custardpie@verizon.net (LAUREL,MD)
Customer Rating:
MAGNIFIER LAMP
MY WIFE USES IT FOR HER DRAWINGS SO SHE CAN SEE THE SMALLEST DETAILS. IT HELPS HER CORRECT THE LITTLE DEFECTS AND ENHANCES HER WORK. ALL HER CUSTOMERS APPRECIATE EVEN THE TINIEST FEATURES OF THE DRAWINGS. SHE COULDN'T DO WITHOUT IT.
Reviewed On: October 08, 2013
Reviewed by: Lisa (NASHVILLE,TN)
Customer Rating:
very pleased with the lamp
My husband inspects jewelry for our business and needed a new magnifier lamp that was not the clamp on kind. I found this weighted base lamp and he is very happy with it. The lens looks cloudy when the light is off but it is unnoticeable with the light on.
Reviewed On: March 12, 2013
Reviewed by: Barbara (Pittsfield Ma.)
Customer Rating:
Magnifier lamp
You had exactly the lamp I was looking for. It was delivered in a timely fashion . Thank you.
Reviewed On: February 22, 2013
Reviewed by: Margot Johnston (New England)
Customer Rating:
Just what he wanted
I bought the lamp for my husband's birthday. He ties flies for Fly Fishing as a hobby. Finding one with the weighted base was perfect for his work table. He really likes it and uses it all the time. Great product - good price. Thank you, Margot Johnston
Reviewed On: July 07, 2012
Reviewed by: Keith Meyer (New Ulm, MN.)
Customer Rating:
Magnifier Lamp
Nice product, good quality, fast shipping, overall very nice!
Reviewed On: March 28, 2012
Reviewed by: GaryW (Midwest)
Customer Rating:
Great workbench tool
This magnifying lamp is great. It is sturdy enough to hold up for years of use but light enough to move around for convenience. The base is heavy enough that the lamp does not tip. I ended up buying three.
Reviewed On: January 13, 2012
Reviewed by: Ed Riggle (Virginia Beach,VA)
Customer Rating:
Magnifier Lamp with weighted base
I purchased the lamp for my wife, who designs, creates and assembles beaded jewelry (earrings, necklaces, rings, and bracelets). She needed not only sufficient lighting, but some magnification for the delicate assembly. Before I purchased her this 3 Diopter Magnifier Lamp with Weighted Base, she was struggling throughout the day to assemble the number of jewelry that she really wanted to complete because of the strain on her eyes. After I purchased the magnifier lamp, she now spends upwards to 18 hours at a time at her station ... or as much time as she desires. This product is EXACTLY what it was advertised to do. Thank you SO much. Ed Riggle
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700