1.888.978.7759
Triple Lens Magnifier Lamp

Availability: Usually ships in 3 to 6 days
Item #: WB250938
Qty Price
1-2 $72.95 ea.
3+ $66.95 ea.

Product Information
BRIGHT LIGHT DESK LAMPS AND MAGNIFYING LIGHTS
Triple Lens Magnifier Lamp
Desk lamps and magnifying lights easily attach to desk tops to provide a convenient light source and magnifying lens to enhance productivity in poorly lit work areas or for use in detailed assembly applications. Desk lamp includes a 2-piece swing arm for easy positioning that places light where it's needed and swings out of the way when not in use. Arms measure 15-1/2" on base arm and 16"L top arm. Metal clamp easily secures to a workbench. Includes 3 magnifying lenses; one 5" diameter 5-diopter lens, one 1.75" diameter 8-diopter lens and one 10-diopter 1.75" diameter lens. Includes a 13W fluorescent bulb. Features 120V/60Hz 2 conductor power cord. UL listed.

Product Specifications
WIDTH INCHES 12
DEPTH INCHES 11-1/2
HEIGHT INCHES 21
COLOR FINISH Black
BASE TYPE Clamp
BRAND MG Electronics
DESCRIPTION Triple Lens Magnifier Lamp
MANUFACTURERS PART NUMBER LUX-900
SWING ARM/SWIVEL/GOOSENECK 32" Spring Balanced Arm
DIOPTER 5, 8, 10
BULB TYPE Fluorescent
LENS 5", 1.75", 1.75" Dia.
BULBS 13W PL 4 Pin 6400K Flourescent Bulb

Photo Gallery
Triple Lens Magnifier Lamp Triple Lens Magnifier Lamp

Customer Reviews
Avg. Review Rating: 9 reviews
Reviewed On: May 29, 2014
Reviewed by: Mikey (PHOENIX, AZ)
Customer Rating:
Triple Lens Magnifier Lamp
I purchased this lamp to assist me in my hobby for which I need magnification and light. Of all the lamps I looked at this lamp fills the bill. I am thoroughly happy with this purchase
Reviewed On: June 03, 2013
Reviewed by: supershwa (Lakewood, CO)
Customer Rating:
Excellent Product
I will absolutely recommend this to friends and colleagues and would buy another if I had to put another workstation together.
Reviewed On: February 21, 2013
Reviewed by: Jeane (Louisiana)
Customer Rating:
Excellent for Sewing/Jewelry Making
I recemtly purchased a Triple Lens Magnifying Lamp. I haven't been able to sew nor make jewelry for some time due to "low vision". The purchase of this lamp made all the difference. I would certainly recommend this item for those with vision problems.
Reviewed On: August 01, 2012
Reviewed by: Anieto (Trenton GA)
Customer Rating:
Design issues are significant
Reviewed On: April 16, 2012
Reviewed by: J. (new england)
Customer Rating:
pleasant
prices fair, service great = we buy
Reviewed On: April 16, 2012
Reviewed by: J. (new england)
Customer Rating:
pleasant
prices fair, service great = we buy
Reviewed On: February 29, 2012
Reviewed by: girlofgrace (Longview, WA)
Customer Rating:
Works good
I purchased this maagnifier for my mother who was having trouble seeing and wanted to continue doing her crafts and projects. It was a great choice and she is enjoying life again at the age of 85. I am really glad I bought it!
Reviewed On: February 12, 2012
Reviewed by: Fred Schroeder (connecticut)
Customer Rating:
Triple Lens Magnifier Lamp
A very good articulating magnifier with 8x and 10x lenses. Longer cord would be appreciated. An excellent buy for upclose work.
Reviewed On: December 01, 2011
Reviewed by: Bonnie Quine (Broadview, IL)
Customer Rating:
triple lens magnifier lamp
This was exactly what we need in Lab test area. I would buy more if we need them.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700