Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
2 Cell AA Mini Maglite® LED Flashlight Red
Availability: Usually ships same day Stock No:WB499116RD
Price: $17.75
Product Information
MAGLITE® LED FLASHLIGHTS Mini Maglite® 2 Cell AA-Batteries
MagLite® LED flashlights utilize a high performance LED beam for a powerful performance with extended battery life. High Performance LED and projecting LED beam easily adjusts focus by rotating the head. Balanced Optics™ combine a highly refined reflector with a new performance enhanced LED, yielding high output intensity. Intelligent Energy Source Management helps balance high brightness with extended battery life. Mini Maglite® AA Flashlights deliver performance oriented features in a sleek compact design. Features a multi-mode electronic switch with 25 % Power for low lighting, Blink Mode, and SOS Signal mode with International Morse Code Distress Signaling.
Product Specifications
DESCRIPTION
Mini Maglite® LED Flashlight Red
BRAND
Maglite®
MANUFACTURERS PART NUMBER
SP2203H
BATTERY TYPE REQUIRED
AA
# BATTERIES REQUIRED
2
COLOR FINISH
Red
BULB TYPE
LED
LUMENS
77
OVERALL LENGTH INCHES
6-11/16
HEAD DIAMETER INCHES
1
BARREL DIAMETER INCHES
45/64
WEIGHT WITHOUT BATTERY
2.4 oz
WEIGHT WITH BATTERY
4.15 oz
RUNTIME FULL POWER
18 Hours
TYPE
LED Flashlight
WATTS
3
GIFT ITEM
Yes
BEAM DISTANCE
141m
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700