1.888.978.7759
2 Cell D Maglite® LED Flashlight Red

Availability: Usually ships same day.
Item #: WB499117RD
Price: $29.95

Product Information
MAGLITE® LED FLASHLIGHTS
2 Cell D-Batteries
MagLite® LED flashlights utilize a high performance LED beam for a powerful performance with extended battery life. High Performance LED and projecting LED beam easily adjusts focus by rotating the head. Balanced Optics™ combine a highly refined reflector with a new performance enhanced LED, yielding high output intensity. Intelligent Energy Source Management helps balance high brightness with extended battery life.

Product Specifications
DESCRIPTION Maglite® LED Flashlight Red
BRAND Maglite®
MANUFACTURER PART NUMBER ST2D036
BATTERY TYPE REQUIRED D
# BATTERIES REQUIRED 2
COLOR FINISH Red
BULB TYPE LED
LUMENS 134
OVERALL LENGTH INCHES 10
HEAD DIAMETER INCHES 2-1/4
BARREL DIAMETER INCHES 1-9/16
WEIGHT WITHOUT BATTERY 14 oz
WEIGHT WITH BATTERY 23 oz
RUNTIME FULL POWER 9 Hours 15 Minutes
TYPE LED Flashlight
WATTS 3
GIFT ITEM Yes
BATTERIES INCLUDED No
BEAM DISTANCE 388m

Photo Gallery
2 Cell D Maglite® LED Flashlight 2 Cell D Maglite® LED Flashlight MagLite LED Flashlight, D Cell Maglite LED Flashlight

Customer Reviews
Avg. Review Rating: 2 reviews
Reviewed On: November 16, 2012
Reviewed by: Paul P (VA)
Customer Rating:
Bright light
Very bright light that will shine a long distance. Provides excellent illumination. Great flashlight.
Reviewed On: August 27, 2012
Reviewed by: Kevin McClellan (Livonia, MI)
Customer Rating:
2D Maglite
Product is an LED. Practically bulletproof and bright!! No complaints at all
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700