Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
2 Cell AA Mini Maglite® Flashlight Black
Availability: Usually ships same day Stock No:WB499120BK
Price: $9.90
Product Information
MAGLITE® FLASHLIGHTS Mini-Maglite® 2 Cell AA Flashlight
Maglite® flashlights are precision crafted with uncompromising quality in mind. Flashlights offer high-intensity adjustable light beam from Spot to Flood. Made using rugged, machined aluminum alloy casing with a knurled design. Anodized inside and out for improved corrosion resistance. O-ring sealed for water and shock resistance. Includes a spare lamp safely secured inside the tailcap. Mini-Maglite® 2 Cell AA Flashlight features a candle mode that converts quickly to candle-style lighting. Limited Lifetime Warranty.
Product Specifications
DESCRIPTION
Mini Maglite® Flashlight Black
BRAND
Maglite®
MANUFACTURERS PART NUMBER
M2A016
BATTERY TYPE REQUIRED
AA
# BATTERIES REQUIRED
2
COLOR FINISH
Black
BULB TYPE
High Intensity Krypton
LUMENS
12
OVERALL LENGTH INCHES
5-3/4
HEAD DIAMETER INCHES
1
BARREL DIAMETER INCHES
23/32
WEIGHT WITHOUT BATTERY
2.1 oz
WEIGHT WITH BATTERY
3.8 oz
RUNTIME FULL POWER
5 Hours 15 Minutes
TYPE
Incandescent Flashlight
GIFT ITEM
Yes
Photo Gallery
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: March 12, 2013
Reviewed by: Pat Bettes (Galena, KS)
Customer Rating :
Perfect
Exactly what I needed, at great price.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700