1.888.978.7759
3 Diopter Magnifier Lamp with Spinning Weighted Organizer

Availability: Usually ships in 3 to 6 days
Item #: WB250934
Qty Price
1-2 $54.95 ea.
3+ $50.95 ea.

Product Information
BRIGHT LIGHT DESK LAMPS AND MAGNIFYING LIGHTS
3 Diopter Magnifier Lamp with Spinning Weighted Organizer Base
Desk lamps and magnifying lights provide a convenient light source and magnifying lens to enhance productivity in poorly lit work areas or for use in detailed assembly applications. Desk lamp includes a 2-piece swing arm for easy positioning that places light where it's need and swings out of the way when not in use. Each swing arm measures 12-1/2"L. 7.5 lb. weighted base is 8-1/2" diameter for stability on any desktop. Powerful 3-diopter magnifying lens is 3.5" diameter. Includes 15W mini compact fluorescent light. 120V power cord. UL listed.

Product Specifications
WIDTH INCHES 12-1/2
DEPTH INCHES 10
HEIGHT INCHES 19-1/2
COLOR FINISH Black
BASE TYPE Desktop
BRAND MG Electronics
DESCRIPTION Magnifier Lamp With Spinning Weighted Base
MANUFACTURERS PART NUMBER LUX-350
SWING ARM/SWIVEL/GOOSENECK 28" Spring Balanced Arm
BULBS 15W Mini CFL 6400K Energy Saving Bulb
LENS 3.5" Dia.
BULB TYPE Fluorescent
DIOPTER 3

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: January 01, 2013
Reviewed by: sue (maryland)
Customer Rating:
magnifying lamp
haven't had a chance to use it much but appears to be everything we wanted and at a very good price
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700