1.888.978.7759
Desktop Fluorescent Magnifier Lamp

Availability: Usually ships in 2 to 5 days
Item #: WB250936
qty Price
1-2 $76.95 ea.
3+ $70.95 ea.

Product Information
BRIGHT LIGHT DESK LAMPS AND MAGNIFYING LIGHTS
Desktop Fluorescent Magnifier Lamp
Desk lamps and magnifying lights provide a convenient light source and magnifying lens to enhance productivity in poorly lit work areas or for use in detailed assembly applications. Desk lamp includes a height adjustable extension arm for easy positioning that places light where it's need. Arms offer 14" vertical adjustment and 7" horizontal adjustment. Weighted base for stability on any desktop. Powerful 1.75" x 5" 3-diopter magnifying lens and includes a plastic lens cover. Base features measurement markings. 22W circle fluorescent bulb. UL listed.

Product Specifications
WIDTH INCHES 23
DEPTH INCHES 18-1/2
HEIGHT INCHES 15
COLOR FINISH White
BASE TYPE Desktop
BRAND MG Electronics
DESCRIPTION Desktop Fluorescent Magnifier Lamp
MANUFACTURERS PART NUMBER LUX-450
SWING ARM/SWIVEL/GOOSENECK 14" Vertival / 7" Horizontal Adjustment
BULB TYPE Fluorescent
LENS 1.75" x 5"
BULBS 22 Watt Circle Fluorescent Bulb
DIOPTER 3

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: October 09, 2013
Reviewed by: Joe (LEOMINSTER,MA)
Customer Rating:
great lamp
it's perfect for what i need and price was right.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700