Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
2 Cell D Maglite® LED Flashlight Silver
Availability: Usually ships same day Stock No:WB499117SL
Price: $22.75
Product Information
MAGLITE® LED FLASHLIGHTS 2 Cell D-Batteries
MagLite® LED flashlights utilize a high performance LED beam for a powerful performance with extended battery life. High Performance LED and projecting LED beam easily adjusts focus by rotating the head. Balanced Optics™ combine a highly refined reflector with a new performance enhanced LED, yielding high output intensity. Intelligent Energy Source Management helps balance high brightness with extended battery life.
Product Specifications
DESCRIPTION
Maglite® LED Flashlight Silver
BRAND
Maglite®
MANUFACTURERS PART NUMBER
ST2D106
BATTERY TYPE REQUIRED
D
# BATTERIES REQUIRED
2
COLOR FINISH
Silver
BULB TYPE
LED
LUMENS
134
OVERALL LENGTH INCHES
10
HEAD DIAMETER INCHES
2-1/4
BARREL DIAMETER INCHES
1-9/16
WEIGHT WITHOUT BATTERY
14 oz
WEIGHT WITH BATTERY
23 oz
RUNTIME FULL POWER
9 Hours 15 Minutes
TYPE
LED Flashlight
WATTS
3
BEAM DISTANCE
388m
GIFT ITEM
Yes
BATTERIES INCLUDED
No
Photo Gallery
Customer Reviews
Avg. Review Rating:2 Reviews
Reviewed On: January 04, 2012
Reviewed by: Robert (Pineville, LA)
Customer Rating :
review LED Maglites
These are fantastic units, I gave them for Christmas presents. They were very popular.
Reviewed On: January 04, 2012
Reviewed by: brianinva (Mt Jackson, VA)
Customer Rating :
2D Cell LED Maglite
Great flashlight. The LED is unbelievably bright. Previous LED's could not be focused but this one adjusts quite nicely from a wide to narrow beam
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700