1.888.978.7759
Maglite® S3D106 3 Cell D Flashlight Silver

Availability: Usually ships same day.
Item #: WB499122SL
Price: $14.95

Product Information
MAGLITE® FLASHLIGHTS
3 Cell D Flashlight
Maglite® flashlights are precision crafted with uncompromising quality in mind. Flashlights offer high-intensity adjustable light beam from Spot to Flood. Made using rugged, machined aluminum alloy casing with a knurled design. Anodized inside and out for improved corrosion resistance. O-ring sealed for water and shock resistance. Includes a spare lamp safely secured inside the tailcap. D-cell flashlights include two high intensity White Star® Krypton Gas Lamps for enhanced brilliance and extended range. Limited Lifetime Warranty.

Product Specifications
DESCRIPTION Maglite® Flashlight Silver
BRAND Maglite®
MANUFACTURER PART NUMBER S3D106
BATTERY TYPE REQUIRED D
# BATTERIES REQUIRED 3
COLOR FINISH Silver
BULB TYPE High Intensity Krypton
LUMENS 45
OVERALL LENGTH INCHES 12-11/32
HEAD DIAMETER INCHES 2-1/4
BARREL DIAMETER INCHES 1-9/16
WEIGHT WITHOUT BATTERY 15 oz
WEIGHT WITH BATTERY 30 oz
RUNTIME FULL POWER 10 Hours
TYPE Incandescent Flashlight
BATTERIES INCLUDED No
GIFT ITEM Yes

Photo Gallery
3 Cell D Maglite® Flashlight 3 Cell D Maglite® Flashlight Maglite 3 Cell D Flashlight Replacement Bulb in Tailcap of Maglite 3 Cell D Flashlight

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700