1.888.978.7759
Wausau TF4148 Round Outdoor Planter Saucer - Weatherstone Sand 36x5

Availability: Usually ships in 30 to 33 days
Item #: WBB317827
List Price: $198.00 Save: up to 10%
Price: $178.95

Product Information
Wausau Tile Round Concrete Saucer

Saucers are 5"H and help retain leaked water or loose soil from Planter (sold separately). Work with any planter that has a base diameter smaller than the diameter of the saucer. Saucers are made with solid, steel-reinforced precast concrete. Offers a wipe-clean surface that also resists chemicals, moisture and extreme temperatures. Meets ASTM standards. 2 Year Limited Warranty.

Product Specifications
WIDTH INCHES 36
DEPTH INCHES 36
HEIGHT INCHES 5
BRAND Wausau Tile
COLOR FINISH Weatherstone Sand
CONSTRUCTION Concrete
DESCRIPTION Round Concrete Planter
MANUFACTURER'S PART NUMBER TF4148-B3
WEIGHT LBS 235
SHAPE Round
STYLE Planter
Color Sand

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700