1.888.978.7759
Electrician's Combo Sets, KLEIN TOOLS 5710M

Availability: Out of stock, expected on or around 10/19/2014
Item #: WBB323189

with FREE shipping today! (within the contiguous US)

List Price: $202.59 Save: up to 25%
Price: $151.95

Product Information
ELECTRICIANS TOOL POUCH
  • 8-pocket electrician's tool pouch
  • 19-pocket electrician's tool pouch
  • Hammer holder
  • Padded tool belt (includes nylon-web belt)
  • Cordura® Plus construction
Product Specifications
LENGTH INCHES 32" [Min], 36" [Max]
WIDTH INCHES 2"
BRAND Klein Tools
COMPARTMENT QTY 27
MANUFACTURERS PART NUMBER 5710M
SIZE Medium
WEIGHT LBS 3.70 lb

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700