1.888.978.7759
Stanley® 10-788, InstantChange™ Retractable Blade Utility Knife

Availability: Usually ships same day.
Item #: WBB323436
List Price: $13.86 Save up to 44%
qty Price
1-2 $9.00 ea.
3-5 $8.60 ea.
6-11 $7.90 ea.
12+ $7.70 ea.

Product Information
Stanley® 10-788, InstantChange™ Retractable Blade Utility Knife

  • Durable, all-metal knife body construction.
  • Quick one-button blade change - no tools required.
  • Thumb pad and ergonomically designed cutting angle for more comfortable use.
  • Interlocking nose design helps secure blade and helps prevent body separation.
  • Integrated string cutter when blade is retracted.
  • Swing-out blade storage for easy blade access.
  • Blades included (11-921): 3.
  • Retractable Blade Positions: 3.
  • Works with most standard utility blades.
  • For use with: 11-921


  • Product Specifications
    BLADE MATERIAL Steel
    DESCRIPTION Stanley® InstantChange™ Retractable Blade Utility Knife
    HANDLE TYPE Curved
    WEIGHT LBS 0.49 lb
    HANDLE MATERIAL Cast Metal
    OVERALL LENGTH INCHES 6-1/2
    LENGTH INCHES 8 1/2"
    PACKAGE QUANTITY 6 per box
    BRAND Stanley®
    HEIGHT INCHES 1"
    MANUFACTURERS PART NUMBER 10-788
    NUMBER OF BLADES 3
    WIDTH INCHES 3"
    STYLE Retractable
    BLADE SHAPE Straight-Edged
    COLOR FINISH Gray/Black

    General Sales
    For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

    Customer Support
    For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

    For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

    Mail your remittances to:

    Global Industrial
    PO Box 905713
    Charlotte, NC 28290-5713

    Web Site Assistance
    If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

    Government & Education Sales
    Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

    For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

    For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

    International Customers
    Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

    Mailing Addresses

    You can contact us by mail at the following addresses:

    Global Industrial
    11 Harbor Park Drive
    Port Washington, NY 11050

    Global Industrial
    2505 Mill Center Parkway
    Suite 100
    Buford, GA 30518-3700