Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Channellock GS-3T 3 Piece Tongue & Groove Plier Gift Set W/ Free Tape Measure
Availability: Usually ships same day Stock No:WBB324440 FREE Shipping
Quantity Discount
QTY
Price
1-2
$42.95 ea.
3-5
$39.95 ea.
6-11
$36.95 ea.
12+
$34.95 ea.
Product Information
Channellock GS-3T 3 Piece Tongue & Groove Plier Gift Set W/ Free Tape Measure (440 420 426)
Measuring tape has nylon coated blade for durability and smooth operation and a rubberized case for grip and comfort
Right angle laser heat treated teeth on the pliers grip better and last longer
Reinforced edge minimizes stress breakage
Channellock™ Blue comfort grips
Made in USA
Includes:
(1) 12 IN Tongue and Groove Pliers 440
(1) 9.5 IN Tongue and Groove Pliers 420
(1) 6.5 IN Tongue and Groove Pliers 426
(1) FREE 16' Channellock Tape Measure
Product Specifications
JAW SHAPE
Straight
JAW OPENING INCHES
7/8", 1-1/2", 2-1/4"
MANUFACTURERS PART NUMBER
GS-3T
WEIGHT
3.60 lbs
GIFT ITEM
Yes
WIDTH INCHES
9"
LENGTH INCHES
15"
HEIGHT INCHES
2"
OVERALL LENGTH INCHES
6-1/2", 9-1/2", 12"
BRAND
Channellock
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700