Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Concrete Sprayers, CHAPIN 1949
Availability: Usually ships in 7 to 10 days Stock No:WBB326079
Price: $97.95
Product Information
3.5-GALLON TRI-POXY OPENHEAD IND. SPRAYER F/C
TRI-POXY® lined steel for triple protection against corrosion, rust, and damage from denting
Brass spray handle with "Lock-on" and quick release design, threaded coupling for easy removal
Models 1949 and 1979 have VITON™ o-rings and gaskets for maximum resistance to chemical attack
Hose reinforced with nylon braid and vinyl core to resist chemical attack, crimping, cracking, and leaking
Wide mouth for easy filling and cleaning
Poly holster keeps wand and nozzles secure
Product Specifications
TYPE
Concrete Sprayer
BRAND
Chapin
COLOR FINISH
Red
MANUFACTURER PART NUMBER
1949
NOZZLE TYPE
Brass, Fan Spray
WEIGHT LBS
11 1/4 lbs
EXTENSION TYPE
Curved Brass
EXTENSION LENGTH
24"
BODY MATERIAL
Steel
CAPACITY VOLUME
3.5 gal
HOSE LENGTH
36.0"
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700