Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Level Head & Thatching Rakes, JACKSON PROFESSIONAL TOOLS 1853000

Level Head & Thatching Rakes, JACKSON PROFESSIONAL TOOLS 1853000
Availability: Usually ships in 1 to 4 days
Stock No: WBB326438
Price: $23.75


Product Information
TRUE TEMPER LEVEL HEAD RAKE

The True Temper rake is designed to loosen and level soil. The 14 steel tines work hard to break up hard compacted soil or mulch and spread the material evenly. It is a heavy-duty rake that is great for contractor and professional use, as well as serious homeowners.
  • Forged 14-tine head
  • North American ash handle for strength and durability
  • Contoured handle provides a comfortable grip
  • Strong head connection for years of us
Product Specifications
BLADE SHAPE Straight
CAPACITY VOLUME 1.20 cu ft
TINE SHAPE Curved
MANUFACTURER PART NUMBER 1853000
DESCRIPTION Level Head & Thatching Rake
TINES QUANTITY 14
HANDLE MATERIAL White Ash
BLADE MATERIAL Forged Steel
HANDLE LENGTH 60"
BRAND Jackson Professional Tools
BLADE WIDTH 14"
HANDLE TYPE Straight
WEIGHT LBS 3.40 lbs



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700