1.888.978.7759
Vestil Roll Moving Pallet Truck PM4-4548-RL 45 x 48 Forks 4000 Lb. Capacity

Availability: Usually ships in 3 to 6 days
Item #: WB985731
Price: $796.00

Product Information
ROLL PALLET TRUCK

Pallet Jack is designed to Move Rolls of Steel, Aluminum or Paper and Reels of Wire!

This unique pallet truck lifts and transports rolls of material with ease. With a service range of 3" to 6-¾", reels can be easily rolled onto the forks from ground level and elevated for transport throughout the workplace. Tapered, V-shaped forks keep the roll centered on the pallet jack. Functions like any standard pallet truck with a convenient 3-stage (raise, neutral, lower) fingertip control and a safety loop handle. Rolls smoothly on 7" polyurethane steer wheels and 3-1/2" polyurethane load rollers.

Product Specifications
LENGTH INCHES 48
WIDTH INCHES 45
CAPACITY LBS 4000
COLOR FINISH Yellow
ASSEMBLY Assembled
BRAND Vestil
CONSTRUCTION Steel
LOAD WHEELS 3-1/2" Polyurethane
LOWERED HEIGHT INCHES 3
MANUFACTURERS PART NUMBER PM4-4548-RL
RAISED HEIGHT INCHES 6-3/4
STEER WHEELS 7" Polyurethane
TYPE Roll Pallet Truck
USABLE ROLL DIAMETER INCHES 47-1/4 to 63

Photo Gallery
Roll Pallet Trucks Roll Pallet Trucks

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700