Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Heat Zone™ Heater Fan Shop Light Combination L186 - 1500W
Availability: Usually ships in 7-10 days Stock No:WB246475
Price: $93.95
Product Information
Heat Zone™ 1500W COMBINATION CERAMIC HEATER FAN SHOP LIGHT Heat Zone™ Universal Bulb
Universal porcelain sockets can operate up to 65W CFL bulbs or 100W incandescent bulbs. (Bulbs sold separately). 1500W ceramic heater and fan operate independently from lights using 2 pull chain power switches. Black textured finish with a high polished reflector. Wire safety grill. Works in lower temperatures down to -20°F. Perfect for loading docks, receiving areas and more. Includes (2) 12'”L galvanized hanging chains, (2) S-hooks, 3’'L nylon pull cord and power cord. Measures 42-1/2"”L x 7-7/8"”W x 9-1/8"H. Assembled. CSAus listed. 2 Year Limited Warranty.
Product Specifications
LENGTH INCHES
42-1/2
WIDTH INCHES
7-1/8
HEIGHT INCHES
9 -1/8
WEIGHT LBS
12
COLOR
Grey
ASSEMBLY
Assembled
WATTS
1500 / 65
POWER CORD TYPE
18/3
POWER CORD LENGTH FEET
5
APPROVAL
CSAus
LIMITED WARRANTY YEARS
2
MANUFACTURERS PART NUMBER
L186
MODEL
246475
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700