Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Buhl 16 Bay Laptop and Netbook Storage & Charging Cart
Availability: Usually ships in 5 to 8 days Stock No:WB985734
Price: $1,259.00
Product Information
BUHL 16 BAY LAPTOP AND NETBOOK STORAGE & CHARGING CART
Safely Store, Transport and Charge Laptops!
Mobile cart offers 16 bays to store and charge laptops and netbooks. Twin height adjustable (½" increments) vented shelves feature 1-13/16"W bays using wire slot dividers for a multitude of configurations. Low-voltage 16 outlet 120V power strip is mounted inside the cart for convenient recharging, and an integral security cover protects the line voltage connections. A 20' 14 gauge 15 amp UL approved extension cord is included to provide easy wall outlet connection. Charging laptops are cooled by a 50 CFM fan and ventilated panels help prevent overheating. All-steel cabinet has a durable black powder coat finish. Both the front and rear doors offer keyed locks to prevent unauthorized access. Charging cart maneuvers easily with 5" polyurethane swivel casters (2 with brakes) and dual push handles. Easy assembly. 5 Year Limited Warranty.
Product Specifications
LENGTH INCHES
23
WIDTH INCHES
20
HEIGHT INCHES
37
CAPACITY
16 Full-Size Laptops or Netbooks
COLOR FINISH
Black
ASSEMBLY
Unassembled
BRAND
Buhl Industries
CONSTRUCTION
Steel
DOOR QUANTITY
2
MANUFACTURERS PART NUMBER
LTFS-16
OUTLETS
16
POWER
120V
SHELF QUANTITY
2
WEIGHT LBS
80
WHEEL DIAMETER INCHES
5
WHEEL TYPE
2 Swivel with Brakes, 2 Rigid
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: November 30, 2011
Reviewed by: Ruby (Colorado)
Customer Rating :
Great cart!
This cart works really well for our small public library. The ventilation fan helps keep everything cool. The size of the cart fits great in multiple areas and is easy to wheel around.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700