1.888.978.7759
Lifetime® Durastyle Folding Chair, White Granite, Pack of 4

Availability: Usually ships in 3 to 6 days
Item #: WB250998
Price: $135.95

Product Information
LIFETIME® FOLDING LOOP LEG CHAIRS
Folding DuraStyle Chair
Lifetime® folding loop leg chairs are ideal for special events including receptions, concerts in the park and more. Wide seat and tall back for long-lasting comfortable support. Seat and back are made of UV-protected high-density polyethylene plastic. Framing is powder-coated steel to prevent fading or rusting. Folding design makes these chairs easy to transport, set up and store. Legs include non-marring floor caps. 17” seat height. Sold in packs of 4. 2 Year Limited Warranty.

Product Specifications
WIDTH INCHES 18-1/2
DEPTH INCHES 20
HEIGHT INCHES 34
COLOR FINISH White Granite
ARM TYPE Armless
BACKREST Mid-Back
BASE 4-Leg
BRAND Lifetime®
CONSTRUCTION High-Density Polyethylene Plastic (HDPE)
DESCRIPTION Lifetime® Durastyle Folding Chair
SEAT HEIGHT INCHES 17
MODEL 250998
MANUFACTURERS PART NUMBER 42810
UPHOLSTERY Plastic
FRAME COLOR Gray
FRAME CONSTRUCTION Powder Coated Steel
WEIGHT CAPACITY 350 lbs
APPLICATION Folding
APPLICATION/USAGE Folding Chair
PACKAGE QUANTITY 4

Photo Gallery
Lifetime® Durastyle Folding Chair, White Granite, Pack of 4 Lifetime® Durastyle Folding Chair, White Granite, Pack of 4 Lifetime® Durastyle Folding Chair, White Granite, Pack of 4

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700