1.888.978.7759
Standard PC Cart™ w/ Retractable Keyboard & Mouse Tray

Availability: Usually ships in 15 to 18 days
Item #: WBB344956
Price: $1,593.00

Product Information
Standard PC Cart™ w/ Retractable Keyboard & Mouse Tray

Designed for maximum flexibility and streamlines movement, our PC Cart brings advanced computer technology to any location. The Cart features a small 20 -1/2"x 24" footprint and large casters for easy movement. It is height-adjustable from 28 -1/2" to 39" which enable the computer carts use while the user is standing or seated. For maximum mobility, the cart can accommodate a battery power source stored at the base of the unit. A retractable keyboard and mouse tray are included. There's a pneumatic height adjustment off to the right side and additionally mounted is a cradle for the mouse pad. Our UPC mount is key lockable for security. The monitor mount is designed to be use for your wire management. The cart's all-metal body enables disinfection and clean-room use. All carts are built with 11-gauge steel frames with epoxy coated finish for strength and durability. The work surfaces are made with high-pressure scratch resistant laminates. There're four 4" double plastic wheel casters and the front two are locking. When needed chemical-resistant phonetic top and bottom surfaces available. Dimensions are 20 -1/2"x 24" color show is Putty. The ergonomic features of The Telescopic Cart are designed to reduce the risk of musculoskeletal injury and eye strain and adapt to every user. These flexible carts come in a variety of sizes, shapes, and color options that accommodate virtually any location and workplace need. They can be configured with, optional features and a choice of monitor brackets. This flexibility delivers optimum body positioning and comfort. Limited five year warrant except for electronics and motors which are covered for one year as are Lights and illuminators.

Product Specifications
WIDTH INCHES 34
HEIGHT INCHES 44
DEPTH INCHES 30
COLOR FINISH Gray
BRAND AFC Industries
MANUFACTURERS PART NUMBER PC-500-MH
TYPE Mobile Carts
WHEEL CONSTRUCTION Polypropylene
WHEEL DIAMETER INCHES 4
WORKSURFACE DIMENSIONS 20"W x 19"D
DESCRIPTION Standard PC Cart™ w/ Retractable Keyboard & Mouse Tray
KEYBOARD TRAY (W X D) 8-1/2 X 19
CONSTRUCTION Steel

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700