Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Dual Tier Cart™ Banana Shape w/ 4 Arms - Mahogany 64"L x 64"W x 34"H
Availability: Usually ships in 15 to 18 days Stock No:WBB345093
Price: $5,240.00
Product Information
Dual Tier Cart™ Banana Shape w/ 4 Arms - Mahogany 64"L x 64"W x 34"H
The Dual Tier Cart is ideal for professionals who require two independently adjustable surfaces to perform their tasks with a range from 28" to 47". At the touch of a button, the Dual TierTM lets you adjust the height of the four monitor clamps brackets and work surfaces from a seated to a standing position. This work desk offers the advantage of high capacity work surfaces combining the maximum of height adjustability with the best in ergonomic comfort plus an electronic digital readout with four memory buttons. In its bifocal position; the monitors are lower than the work surface, ensuring a comfortable viewing angle. All carts are built with 11-gauge steel frames with epoxy coated finish for strength and durability. Work surfaces are made with high-pressure scratch resistant laminates. There's corner bottom shelve that can hold the CPU and other electronic equipment. There are five 4" casters which two of them lock. Dimensions are 64"W x 64"D. In Mahogany. The ergonomic features of the Dual Tier Cart are designed to reduce the risk of musculoskeletal injury and eye strain and adapt to every user. In its bifocal position, the monitors are lower than the work surface, ensuring a comfortable viewing angle. This flexibility delivers optimum body positioning and comfort with preset digital readouts for each surface. Limited five year warrant except for electronics and motors which are covered for one year as are Lights and illuminators.
Product Specifications
LENGTH INCHES
64
WIDTH INCHES
64
HEIGHT INCHES
34
COLOR FINISH
Mahogany
BRAND
AFC Industries
DIAMETER INCHES
162
FRAME CONSTRUCTION
Steel
MANUFACTURERS PART NUMBER
DT-6464-B02-4-M
PACKAGE QUANTITY
1
SHAPE
Banana Corner
TOP FINISH
Laminate
WHEEL CONSTRUCTION
Polypropylene
WHEEL DIAMETER INCHES
4
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700