Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Wesco 4-Way Pallet Truck 4000 Lb. Capacity
Availability: Usually ships in 5 to 8 days Stock No:WB985758
Price: $439.95
Product Information
WESCO 4-WAY ENTRY PALLET TRUCK
Load, Position and Unload 4-Way Entry Pallets from all sides.
This pallet jack is ideal for pallets with 4-way entry, as its unique fork design allows the forks to fit into the side cut-out openings on four-way pallets. Truck allows maximum trailer load density, which usually restricts fork entry from adjoining pallets, and can also be used for standard two-way pallets and skids. Premium, industrial grade hydraulic pump raises and lowers skids or pallets smoothly and includes an overload bypass valve for safety. Pallet jack offers a 3-position fingertip control (raise, lower, neutral) and adjustable fork tie rods help keep proper fork alignment. Rolls smoothly on floor protective 6" polyurethane steer wheels and 1.7" steel load wheels. Reinforced 6-3/4" wide tapered forks. 101° turning radius. Limited 3 Year Warranty.
Product Specifications
LENGTH INCHES
44
WIDTH INCHES
33
CAPACITY LBS
4000
COLOR FINISH
Red
ASSEMBLY
Assembled
BRAND
Wesco
CONSTRUCTION
Steel
FORK WIDTH INCHES
6-3/4
LOAD WHEELS
1.7" Steel
LOWERED HEIGHT INCHES
1.75
MANUFACTURERS PART NUMBER
273400
RAISED HEIGHT INCHES
6
REFERENCE #
4WPT
STEER ARC DEGREES
101
STEER WHEELS
6" Polyurethane
WEIGHT LBS
241
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700