Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Wesco Tilting & Folding Fork Hand Truck 1000 Lb. Capacity
Availability: Usually ships in 5 to 8 days Stock No:WB985759
Price: $299.95
Product Information
WESCO TILTING & FOLDING FORK HAND TRUCK
Tilting Design Reduces Cargo Handling Effort and Load Damages.
Simply slide the 12"L x 4"W angled forks under the load, tilt the truck forward to lock the forks in place, and the load is ready to be moved. This unique tilting fork design helps to eliminate cargo from being torn or damaged. Convenient foot operated pedal releases the forks, and integral wheel guards prevent load damage. Cargo stack height is 49", and forks fold up against the truck for compact 13"D storage. Durable steel frame construction for strength. Rolls smoothly on 10" x 2-1/2" mold-on rubber wheels.
Product Specifications
WIDTH INCHES
At Wheels = 25-1/4; At Forks = 17-3/4
HEIGHT INCHES
52-1/2
CAPACITY LBS
1000
COLOR FINISH
Green
ASSEMBLY
Unassembled
BRAND
Wesco
CONSTRUCTION
Steel
MANUFACTURERS PART NUMBER
210479
REFERENCE #
TFT
TYPE
12"L x 4"W Folding Forks
WEIGHT LBS
83-1/2
WHEEL DIAMETER INCHES
10
WHEEL TYPE
Mold-On Rubber
Photo Gallery
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: December 12, 2012
Reviewed by: Lorna Hyatt (Texas)
Customer Rating :
Hand Truck
Exactly what we needed. Will make moving feed easier!
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700