1.888.978.7759
66" H X 66" W Pewter Haze Freestanding Office Partition Panel with Charcoal Frame

Availability: Usually ships in 5 to 8 days
Item #: WB252585
Price: $318.95

Product Information
SPACEMAX FABRIC UPHOLSTERED PARTITIONS
Freestanding Panel
Create the office space you need using these office partition panels & accessories. Fabric upholstered partitions create a comfortable, functional work environment for any office. Heavy duty, commercial grade partition panels can be used to wrap around existing desks & furniture to create private cubicles and offices or create your own with this collection of work surfaces. Partitions have 2-1/4" thick charcoal finished extruded aluminum framing for strength. Fabric upholstered panels provide a tackable surface. Panels feature an internal wood core that is hardboard covered and foam insulated to reduce noise. Freestanding Panels include end caps to finish framing and T-base legs for stability. T-base legs allow freestanding use and portability to help creates portable screens & room dividers.

Product Specifications
WIDTH INCHES 66
HEIGHT INCHES 66
COLOR FINISH Pewter Haze
BRAND Storlie
CONSTRUCTION Fabric Panel, Aluminum Frame
DESCRIPTION Single Freestanding Panel
FRAME COLOR Charcoal
MANUFACTURERS PART NUMBER SP6666-2EC-2T
PACKAGE QUANTITY 1
THICKNESS INCHES 2-1/4
PARTITION STYLE Non-Powered Without Base
Base Model Number 252585
TYPE Partition Panel
WINDOW No
PARTITION TYPE Standard Panel

Photo Gallery
42 42 42

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: February 09, 2012
Reviewed by: Mariann (Santa Fe, NM)
Customer Rating:
Freestanding Panel Exceeded my Expectations
I purchased this panel to define my office spaceand to cut back on visual and noise interruptions. The panel works better than I ever imagined and has helped my focus at work and I have become more productive. The product itself was nicer than I thought. The fabric has a tasteful pattern that you can't really see online and the interior construction is heavy-duty metal. It seems like it will last a long time. Thanks.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700