Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Sanus Small Full Motion Mount For TVs Up to 27" - Black
Availability: Usually ships in 2 to 5 days Stock No:WB252869
Price: $89.99
Product Information
SANUS® FULL MOTION WALL MOUNTS Small Mount for TVs Up To 27"
Sanus® full motion wall mounts help extend, retract, tilt and swivel flat panel televisions in all directions. These flexible, versatile mounts are the best choice for household use. Full-motion mount is ideal for when multiple viewing positions are desired or when room shape or window location makes it difficult to properly situate the TV. Allows smooth, effortless tilt motion with the push of a finger, making it easy to reduce glare and find the perfect TV angle at any height. Small Mount is for use with TVs up to 27" and 45 lbs. Extends TV up to 13" from the wall in every direction for easy viewing from any seat in a room. Post-installation level adjustment allows the TV to roll-up to 1° clockwise and counterclockwise to ensure it is perfectly level. Cable management channel in mounting arm conceals and routes cables for a clean appearance. Fits VESA 200 x 100, 100 x 100 and 75 x 75 patterns.
Product Specifications
WIDTH INCHES
8
DEPTH INCHES
3
HEIGHT INCHES
9
COLOR FINISH
Black
DESCRIPTION
Sanus Small Full Motion Mount For TVs Up to 27"
CONSTRUCTION
Steel
MOUNT TYPE
Wall Mount
BRAND
Sanus®
MANUFACTURERS PART NUMBER
SF213-B1
PACKAGE QUANTITY
1
MAXIMUM SCREEN SIZE
27
LCD SIZE
Up to 27"
ROTATION (DEGREES)
1.00° / - 1.00°
SWIVEL (DEGREES)
90.00° / - 90.00°
TILT (DEGREES)
15.00° / - 15.00°
STYLE
Articulating
MODEL
252869
WEIGHT CAPACITY
45 lbs
TYPE
Full Mount
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700