Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Lifetime 8' x 2' 6" Garden and Tool Shed

Lifetime 8' x 2'  6" Garden and Tool Shed
Availability: Usually ships in 3 to 6 days
Stock No: WB269518
Price: $599.00


Product Information
LIFETIME® GARDEN & TOOL SHED
Lifetime® Garden & Tool Shed Provides The Extra Space You Need To Store Rakes, Shovels, Hoes And Garden Tools Outdoors.

This outdoor storage shed has a double door opening that allows easy access to your supplies and equipment. This outdoor shed includes two 30"W x 10"D shelves, one 90"W x 9"D shelf, two 9-1/2" radius corner shelves, two 16" peg strips and tool hooks to conveniently store everything in its place. Sheds are made of UV-protected, high-density polyethylene plastic with powder-coated steel reinforcements to prevent fading, cracking, and rusting. Double wall polyethylene panels are 1" thick. Double doors include internal spring latch, interior deadbolts, and exterior padlock loop. Includes one high impact polycarbonate skylight and two screened vents. Sheds must be built on a flat level foundation of wood or concrete (not included). Stain-resistant polyethylene plastic flooring included. Consult local building codes before assembly. 10 Year Limited Warranty.

Click here for Installation Instructions.

Product Specifications
OUTSIDE WIDTH FEET 7'10"
OUTSIDE DEPTH FEET 2'4"
COLOR FINISH Mixed Colors
ASSEMBLY Unassembled
BRAND Lifetime Products
CAPACITY CUBIC FEET 103.44
CAPACITY SQUARE FEET 15
CONSTRUCTION Steel-Reinforced Polyethylene
DOOR DIMENSIONS 4'8" x 6'4"
DOORS (1) Double Door
EXTRA FEATURES (1)Skylights;(2)Screened Vents
FLOOR Polyethene Flooring
INSIDE DEPTH FEET --
INSIDE HEIGHT FEET 5'10"
INSIDE WIDTH FEET 7'6"
LIMITED WARRANTY 10 Year Limited
MANUFACTURERS PART NUMBER 6413
NOMINAL DEPTH 2'6"
NOMINAL WIDTH 8'
ORGANIZATIONAL FEATURES (3)Shelves;(2)Corner Shelves;(2)Peg Strip/hooks
OUTSIDE PEAK HEIGHT FEET 8
INSIDE PEAK HEIGHT FEET 7'10"
OUTSIDE SIDEWALL HEIGHT FEET 6'4"
SKYLIGHT 1
STYLE Garden Shed
WALL THICKNESS INCHES 1
WEIGHT LBS 300.0

Photo Gallery
Lifetime Garden and Tool Shed Lifetime Garden and Tool Shed Vented Screen on Lifetime Garden and Tool Shed Padlockable Loop and Handles on Lifetime Garden and Tool Shed
High Impact Polycarbonate Skylight on Lifetime Garden and Tool Shed Shelving in Lifetime Garden and Tool Shed Peg Strips and Peg Hooks in Lifetime Garden and Tool Shed Corner Shelves in Lifetime Garden and Tool Shed
Stain Resistant Polyethylene Flooring of Lifetime Garden and Tool Shed      

Customer Reviews
Avg. Review Rating: 1 Reviews
Reviewed On: April 17, 2012
Reviewed by: Gerald Thoma (Columbus Ohio)
Customer Rating :
Not too bad
The shed is Ok. the instuctions are bad and the shed is over priced. But it served the purpose that I wanted it for.


General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700