1.888.978.7759
Valley Craft® Platform Truck Non-Tilt 24x36x40

Availability: Usually ships in 8 to 11 days
Item #: WBB351411
Price: $470.95

Product Information
Valley Craft Platform Truck - Non Tilt - 24x36x40

EZY-ROL lightweight, non-corrosive aluminum platform trucks are constructed for versatility and reliabilty. These trucks offer operators multifaceted opportunities for increased efficiency, including hefty handling capacities. The diamond treadplate deck and handle with two crossbars effectively prevent slipping and stabilize the load. The handle is constructed of steel tubing and can be inserted at either end of the truck. Molded-on solid rubber casters are recommended mainly for use on smooth, hard surfaces. Ships via UPS. All-welded, aluminum, channel frame supports up to 2,000 lbs. Standard steering wheel pattern is designed for ease and stability when handling uneven, bulky loads. Rolls easily on 8" molded-on rubber casters.

Product Specifications
LENGTH INCHES 36
WIDTH INCHES 24
HEIGHT INCHES 40
CAPACITY LBS 2000
COLOR FINISH Aluminum
ASSEMBLY Unassembled
BRAND Valley Craft
CONSTRUCTION Aluminum
DECK HEIGHT INCHES 12-1/4
MANUFACTURERS PART NUMBER F83730A8
WEIGHT LBS 81.0
WHEEL DIAMETER INCHES 8
WHEEL TYPE Rubber

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700