Vari-TuffTM High-End Platform Trucks are ideal for pick-up and transport in warehouses, building centers, grocery stores and lumber marts. 'C'-channel frame prevents trucks from buckling when carrying heavy loads. 51"-high removable end racks. Galvanized deck handles up to 1,500 lbs. Natural tilt allows truck to turn on its own radius. Rolls on four 4" rubber casters and two 8" molded-on casters. All steel parts finished in baked-on gray enamel
Product Specifications
LENGTH INCHES
60
WIDTH INCHES
24
HEIGHT INCHES
61
CAPACITY LBS
1500
COLOR FINISH
Gray
ASSEMBLY
Unassembled
BRAND
Valley Craft
CONSTRUCTION
Galvanized Steel Deck
DECK HEIGHT INCHES
10
MANUFACTURERS PART NUMBER
F87983A7
WEIGHT LBS
122.0
WHEEL TYPE
(4) 4" Solid Rubber, (2) 8" Mold-On Rubber
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700