Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
OfficeWorks Four-Column Round Table Base, Black
Availability: Usually ships in 3 to 6 days Stock No:WBB351770
Price: $251.95
Product Information
OfficeWorks Four-Column Round Table Base, Black
The table bases are heavy duty and exceptionally sturdy. The standard base and upright have powder coated, heavy gauge steel to resist scuffs and scratches, while the deluxe base offers an aluminum die cast base with a powder coated upright in either a black or chrome finish. The four-column base has a radius edge with four 2" diameter steel columns and a 31" spread. Table height is 29". For 42" or 48" tables only. For use with 69 Series table tops only. Tops and bases are sold separately.
Product Specifications
WIDTH INCHES
31
DEPTH INCHES
31
HEIGHT INCHES
28
COLOR FINISH
Black
BRAND
Iceberg
CONSTRUCTION
Steel
MANUFACTURERS PART NUMBER
69030
PACKAGE QUANTITY
1
TYPE
69 Series Table Base
WEIGHT LBS
20
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700