Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
OfficeWorks Single-Column Round Table Base, Black
Availability: Usually ships in 5 to 8 days Stock No:WBB351774
Price: $240.95
Product Information
OfficeWorks Single-Column Round Table Base, Black
The table bases are heavy duty and exceptionally sturdy. The standard base and upright have powder coated, heavy gauge steel to resist scuffs and scratches, while the deluxe base offers an aluminum die cast base with a powder coated upright in either a black or chrome finish. The single column base has a circular platform, 6" column center post with a 23-1/2" spread. Table height is 29". For use with 69 Series table tops only. Tops and bases are sold separately.
Product Specifications
WIDTH INCHES
23-1/2
DEPTH INCHES
23-1/2
HEIGHT INCHES
28
COLOR FINISH
Black
BRAND
Iceberg
CONSTRUCTION
Steel
DESCRIPTION
OfficeWorks Single-Column Round Table Base
MANUFACTURERS PART NUMBER
69135
PACKAGE QUANTITY
1
TYPE
69 Series Table Base
WEIGHT LBS
20
WEIGHT CAPACITY
--
TOP EDGE
--
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700