1.888.978.7759
4-Pack Economy Folding Chair - Platinum

Availability: Usually ships in 7 to 10 days
Item #: WBB351783
List Price: $255.00 Save: up to 31%
Price: $176.95

Product Information
4-Pack Economy Folding Chair- Platinum

Made of blow-molded high-density polyethylene and a heavy gauge 1" tubular steel frame with powder coating for stability, comfort and for long lasting durability. Ergonomically contoured, extra wide seat and back provide all-day support with softer feel. Chairs fold and nest for compact storage. Plastic feet prevent scratching floors. Ideal for indoor and outdoor use with a 225 lb capacity. Sold individually or in quantities of 4. Seat color is Platinum. Frame color is Charcoal. Size is 18"W x 16"D x 33-1/2"H. Package quantity is 4, priced per pack.

Product Specifications
WIDTH INCHES 18
DEPTH INCHES 16
HEIGHT INCHES 33-1/2
COLOR FINISH Platinum
ARM TYPE Armless
BACKREST Mid-Back
BASE 4-Leg
BRAND Iceberg
CONSTRUCTION High-Density Polyethylene
DESCRIPTION Economy Folding Chair
MANUFACTURERS PART NUMBER 64033
FRAME COLOR Charcoal
FRAME CONSTRUCTION Steel
WEIGHT LBS 44
CAPACITY LBS 225
APPLICATION Folding
PACKAGE QUANTITY 4
APPLICATION/USAGE Folding Chair

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700