1.888.978.7759
Vestil Plastic Dolly with Handle 500 Lb. Capacity

Availability: Usually ships in 3 to 6 days
Item #: WB985772
Price: $122.95

Product Information
PLASTIC DOLLY WITH HANDLE

This plastic dolly features an integral handle to easily move boxes, crates and office equipment. Strong polyethylene dolly will not warp or splinter like wooden dollies, and 37"H steel push/pull handle features a durable enamel finish. Rolls smoothly on 4" polyolefin swivel casters. Assembles easily.

Product Specifications
LENGTH INCHES 24
WIDTH INCHES 16
HEIGHT INCHES 37
CAPACITY LBS 500
COLOR FINISH Blue & Yellow
ASSEMBLY Unassembled
BRAND Vestil
CONSTRUCTION Polyethylene & Steel
MANUFACTURERS PART NUMBER PDH-1624
STYLE Dolly with Handle
WEIGHT LBS 25
WHEEL DIAMETER INCHES 4
WHEEL TYPE Polyolefin

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: February 09, 2012
Reviewed by: Roger (New York)
Customer Rating:
Great Dolly
I have about 150 of these in libraries throughout our county. They are used to store and move flip-top containers (also purchased from Global) full of books. The handle is very sturdy and easily moves 3-4 containers (250lbs.) at a time. The handle is the key feature...it extends down and through the entire length of the dolly to provide maximum leverage and stability.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700