Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Cross Back Chair 17-1/2"W x 17"D x 31"H - Knockout Green
Availability: Usually ships in 5 to 8 days Stock No:WB252932GN
Quantity Discount
QTY
Price
1-48
$69.95 ea.
49+
$65.95 ea.
Product Information
EUROPEAN CROSS BACK CHAIRS
Finely crafted for lasting service, these restaurant grade chairs, with detailed accents, will create an inviting decor and hold up to years of heavy use. Restaurant chairs feature 2" thick high-density foam with vinyl upholstery. Solid 1" thick reinforced steel frame with elegant cross design that adds style and support. Black powder coat finished frame. Dining chairs measure 17-1/2"W x 16"D x 31"H. Sold in cartons of 2.
Product Specifications
WIDTH INCHES
17-1/2
DEPTH INCHES
16
HEIGHT INCHES
31
COLOR FINISH
Knockout Green
ASSEMBLY
Assembled
BRAND
Premier Hospitality Furniture
CONSTRUCTION
Steel
DESCRIPTION
Cross Back Chair
MODEL
252932GN
UPHOLSTERY
Vinyl
FRAME COLOR
Black
APPLICATION
Restaurant
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700