Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Small Animal Hut 8'1"W x 6'2"H x 12'2"L

Small Animal Hut 8'1"W x 6'2"H x 12'2"L
Availability: Usually ships in 8 to 11 days
Stock No: WBB354229
Price: $1,130.00


Product Information
Small Animal Hut 8'1"W x 6'2"H x 12'2"L

Convenient, rugged and mobile, Small Animal Huts let you raise healthy calves, pigs, poultry, pets and other small animals. Indestructible PolyMax cover is chewproof and kickproof, making these huts ideal for goats. Roomy hut promotes good health, high weight gain and low veterinary costs. Frame is manufactured from our Allied Gatorshield 16 gauge, 1.5" square galvanized tubing with a 1.75" coupler joining rafters at the peak. PolyMax corrugated plastic cover is 1/8" thick and stands up to harsh conditions. Kickproof and chewproof, the 100% high-density polyethylene cover will not rust, fade or chip. Huts offer a safe and stable environment that is extremely durable, impact resistant, maintenance free and easy to clean.1/4" thick end panel has top opening, allowing for better ventilation, yet keeps out rain and snow. All necessary hardware is included. Easy to assemble and convenient to move if needed.

Click for Class II Warranty Details
Product Specifications
LENGTH FEET 12'2"
WIDTH FEET 8'1"
HEIGHT FEET 6'2"
ASSEMBLY Unassembled
BRAND Clearspan
FRAME 1.5" Steel Pipe
MANUFACTURERS PART NUMBER 105214
PACKAGE QUANTITY 1
PEAK HEIGHT FEET 6'2"
LIMITED WARRANTY Class II
TYPE Animal Shelter
WEIGHT LBS 626
FRAME CONSTRUCTION 1.5" OD Steel Pipe
RAFTER SPACING --
CANOPY STYLE Rear Top Opening
COUNTRY OF ORIGIN United States
CAPACITY CUBIC FEET 607
CANOPY MATERIAL PolyMax
STYLE Round
CANOPY COLOR White



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700