Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Animal Hutch 6'W x 16'L

Animal Hutch 6'W x 16'L
Availability: Usually ships in 8 to 11 days
Stock No: WBB354385
Price: $925.00


Product Information
Animal Hutch 6'W x 16'L

Portable Animal Hutch can go anywhere it is needed. Overhang helps keep the rain out. This sturdy shelter is great for calves, pigs, goats, sheep, poultry, game birds, dogs and more. Frame is made from 14 gauge, 1.66 OD Allied Gatorshield structural steel tubing. 4' rafter spacing. Quik Klamp pipe fittings make assembly a breeze. Cover is 12.5 oz., 24 mil white rip-stop polyethylene fabric that is tightly ratcheted down on back and sides, and comes with a 15 year warranty.Back panel has roll-up curtains for controlled ventilation. Panels can be removed in warm weather. To provide secure and stable holding power, Anchor Accessories recommended. Choose from Model B354301 B354299 or B381149.

Click for Class II Warranty Details
Product Specifications
LENGTH FEET 16'
WIDTH FEET 6'
HEIGHT FEET 6'
ASSEMBLY Unassembled
BRAND Clearspan
FRAME 1.66" Steel Pipe
MANUFACTURERS PART NUMBER 103971
PACKAGE QUANTITY 1
PEAK HEIGHT FEET 6' Front, 5' Back
LIMITED WARRANTY Class II
TYPE Animal Shelter
WEIGHT LBS 550
FRAME CONSTRUCTION 1.66" OD Steel Pipe
RAFTER SPACING 4'
CANOPY STYLE Roll-Up Back Panel, Removable Side Panel
COUNTRY OF ORIGIN United States
CAPACITY CUBIC FEET 576
CANOPY MATERIAL 12.5 oz Polyethylene
STYLE Overhang
CANOPY COLOR White



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700