Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Villa Patio Chair Cover - High Back
Availability: Usually ships in 3 to 6 days Stock No:WBB354804
Quantity Discount
QTY
Price
1-2
$18.00 ea.
3+
$16.75 ea.
Product Information
Villa Patio Chair Cover - High Back
WeatherPro™ 3-ply non-woven fabric protects against rain, snow, sun and dirt. PVC free and solution dyed for exceptional fade resistance. Straps tie around legs to secure cover on windy days. Covered elastic hem provides a fast and secure fit. Air vents reduce inside condensation and wind lofting. Handles for easy fitting and removal. Fits high back patio chairs with backrests up to 27"high.
Product Specifications
LENGTH INCHES
35
WIDTH INCHES
28
HEIGHT INCHES
35
COLOR
Birch / Walnut
BRAND
Classic Accessories
CONSTRUCTION
3-Ply Non-Woven Fiber
DESCRIPTION
Patio Chair Cover
MANUFACTURERS PART NUMBER
55-025-013801-00
PACKAGE QUANTITY
1
TYPE
Tie-On Straps
LIMITED WARRANTY
1 Year
PRODUCT TYPE
Patio
SERIES
Villa
SIZE
High Back
SHAPE
--
WEATHER PROTECTION (LEVEL)
Heavy Duty (Best)
FABRIC DETAILS
Water Repellent
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700