1.888.978.7759
Maxi-Duty Forged 8-1/2x8-1/2 Swivel 12x3 Ultralast Tapered 8400lb Caster

Availability: Usually ships in 14 to 17 days
Item #: WBB357944
List Price: $1,123.80 Save: up to 8%
Price: $1,033.00

Product Information
Designed for the toughest applications, including ship building, manufactured housing, automotive and aerospace. Long life and dependable service are assured. New technology is a significant upgrade from conventional ball raceways or unit load bearings and provides an even stronger platform to support a three year product warranty. All forged steel wheels are machined with a slight crown to enhance rollability.

Product Specifications
WIDTH INCHES 3
HEIGHT INCHES 15-1/2
CAPACITY LBS 8400
BEARING TYPE Tapered
BOLT SPACING 7" x 7"
BRAND Hamilton Casters
CASTER RIG TYPE Forged Steel
CASTER TYPE Swivel Plate
MANUFACTURERS PART NUMBER S-MDD-12TRT
MOUNTING BOLT HOLE DIAMETER INCHES 5/8
PLATE SIZE 8-1/2" x 8-1/2"
REPLACEMENT PART W-1230-TRT-1-1/4
SWIVEL RADIUS INCHES 3-1/4
TYPE Maxi-Duty
WHEEL CONSTRUCTION Polyurethane
WHEEL DIAMETER INCHES 12
WHEEL TYPE Ultralast

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700