Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Dixie Step Stool - 3 Step Gray
Availability: Usually ships in 5 to 8 days Stock No:WB260950GY
Price: $130.95
Product Information
DIXIE POLY STEP STOOLS 3-Step Stool
Dixie poly step stools are ideal for food processing facilities, as well as, wet or corrosive atmospheres. Heavy duty step stands offer 500 lb. capacity. Made using FDA approved polyethylene that is rust proof and UV protected. Non-skid tape surface for safety. Ribbed top surface channels away liquid. Molded in hand holes for easy lifting. Features a rear opening to access storage compartments. Rubber feet for stability.
Product Specifications
WIDTH INCHES
21-1/4
DEPTH INCHES
32
HEIGHT INCHES
30
CAPACITY LBS
500
COLOR FINISH
Gray
BRAND
Dixie Poly
CONSTRUCTION
Plastic
QUANTITY STEPS
3
TYPE
Square
WEIGHT LBS
33
Photo Gallery
Customer Reviews
Avg. Review Rating:2 Reviews
Reviewed On: June 07, 2011
Reviewed by: Barbara (Raleigh, NC)
Customer Rating :
Great quality
I am using this as a means to get from my shipping dock to the generator cabinet. Since this is outdoors, I chose a material that is not likely to rust nor rot.
Reviewed On: May 25, 2011
Reviewed by: Mary (Scotts Valley, CA)
Customer Rating :
sturdy, solid steps
Great mounting block for use with tall horses. Great for washing the roof of the car. Just handy to have around.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700