Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Dixie Step Stool - 2 Step Yellow
Availability: Usually ships same day Stock No:WB260949YL
Price: $82.95
Product Information
DIXIE POLY STEP STOOLS 2-Step Stool
Dixie poly step stools are ideal for food processing facilities, as well as, wet or corrosive atmospheres. Heavy duty step stands offer 500 lb. capacity. Made using FDA approved polyethylene that is rust proof and UV protected. Non-skid tape surface for safety. Ribbed top surface channels away liquid. Molded in hand holes for easy lifting. Features a rear opening to access storage compartments. Rubber feet for stability.
Product Specifications
WIDTH INCHES
21
DEPTH INCHES
22
HEIGHT INCHES
20
CAPACITY LBS
500
COLOR FINISH
Yellow
BRAND
Dixie Poly
CONSTRUCTION
Plastic
QUANTITY STEPS
2
TYPE
Square
WEIGHT LBS
22
Photo Gallery
Customer Reviews
Avg. Review Rating:6 Reviews
Reviewed On: March 27, 2013
Reviewed by: Shawna Coyer (Manchester NH)
Customer Rating :
Very accommodating
Customer service was very helpful and efficient.
Reviewed On: September 17, 2012
Reviewed by: Debbie Slaughter (NC)
Customer Rating :
Admin / Buyer
The stool is fine
Reviewed On: September 10, 2012
Reviewed by: Richard (Arlington, Texas)
Customer Rating :
As Advertised
Arrived and looks as advertised. Appears stable and very safe. Shipping was quick.
Reviewed On: June 06, 2012
Reviewed by: Jeri (Raleigh, NC)
Customer Rating :
Needed Study Steps for Swimming Pool
I purchased an above ground swimming pool, and needed heavy-duty steps that could be placed inside the pool. The fact that these steps are not metal, have non-skid traction, and are hollow on the inside made this the perfect steps to solve my problem. I placed a few large rocks inside the steps to keep them secure at the bototm of the pool. These steps are so sturdy, that no one who uses them is afraid of falling, and they make an excellent pool seat to boot! Great purchase!
Reviewed On: March 29, 2012
Reviewed by: Sandra (Texas)
Customer Rating :
Just what I need
Although I really did not need a step to hold 500 lbs., I wanted to make sure it would be sturdy. The steps have plenty of room on them for both feet and a little mobility. I also love the hand grips on the side for moving it. I use it everywhere in the house, and of course I find my husband taking it to the barn to use.
Reviewed On: November 10, 2011
Reviewed by: Melinda (Bourbon, IN)
Customer Rating :
Very durable!
For the safety conscience, this is a great buy.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700