1.888.978.7759
U- Shaped Electric Reception Station, 124"W x 44"D x 46"H, Cherry Counter Gray Panel

Availability: Usually ships in 7-10 days
Item #: WB249010ECG
qty Price
1-2 $1,872.95 ea.
3+ $1,797.95 ea.

Product Information
PARAMOUNT RECEPTION STATIONS WITH RACEWAY
124" x 44" U-Shaped Station with Electric Raceway
PARAMOUNT reception stations with raceways allow convenient storage of wires & cables while maintaining an attractive, professional appearance. Reception stations are ideal for reception rooms and security areas. Reception counters and work surfaces are made using 1" thick scratch resistant laminate. 12"D reception counter provides a convenient writing surface for guest and visitors while maintaining receptionist privacy. Desktops include 2-3/16" diameter cable management grommet opening(s). Desk framing is made of Black finished steel for strength that lasts. Reception station panels consist of PARAMOUNT partitions that help reduce noise and create privacy. Reception panels are flame retardant to meet the California 117 flammability standard. 1-3/4" thick fabric upholstered panels feature an interior engineered wood (MDF) frame and honeycomb core covered with a heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Panels feature raceways that provide convenient access for data cables & electrical wiring. 4"H Black powder coated steel raceways include UL listed modular electric components and cable management openings for phone & data cables. Removable raceway covers allow easy wiring access. Panels with Electric Raceways feature built-in double-sided power boxes, each with (4) circuit-1 receptacles and modular cables. Each power box can accept up to 6 receptacles; 3 per side (additional Receptacles sold separately). Use included blanks to cover unused openings. Includes adjustable leveling feet that are ideal for uneven surfaces. U-Shaped Reception Station includes a 48"W and a 60"W desk. Desks accept installation of Optional Storage options (sold separately) including Pedestal File, Keyboard Drawer and Mouse Tray. Easy assembly. 1 year warranty.

Product Specifications
WIDTH INCHES 124
DEPTH INCHES 44
HEIGHT INCHES 46
ASSEMBLY Unassembled
BRAND Paramount™
DESCRIPTION U-Shaped
FRAME COLOR Black
PANEL Gray
TOP FINISH Cherry
PARTITION STYLE Electric
Base Model Number 249010
TYPE Pre-Configured
FREESTANDING No
WINDOW No
PARTITION TYPE Reception

Photo Gallery
Reception Station With Electric Raceway Cherry Counter, Gray Panel Reception Station With Electric Raceway Cherry Counter, Gray Panel Reception Station With Electric Raceway Cherry Counter, Gray Panel Reception Station With Electric Raceway Cherry Counter, Gray Panel
Reception Station With Electric Raceway Cherry Counter, Gray Panel Reception Station With Electric Raceway Cherry Counter, Gray Panel Reception Station With Electric Raceway Cherry Counter, Gray Panel Reception Station With Electric Raceway Cherry Counter, Gray Panel
Reception Station With Electric Raceway Cherry Counter, Gray Panel

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700