 |
Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868 |
| Global® 3/4 HP 3 Speed Floor Dryer, Blower |
 |
Availability: Usually ships same day
Stock No: WB261031
|
| Price: $179.00 |
|
Product Information |
GLOBAL® 3/4HP FLOOR DRYER
3-Speed Air Blower Provides Up To 2,455 CFM For Superior Floor Drying Capability.
Made using injection molded housing and fan assembly for quiet operation. 3/4HP motor with 3-speed operation offers efficient drying for floors, walls and ceilings. Floor dryer allows 3 height adjustment positions for optimum drying. Built-in handle for easy lifting. Includes 20'L power cord. 120V/60Hz; 6.6/6.7/6.8 Amps; 1300/1400/1500 RPM. ETL approved. Measures 16"W x 18"D x 17"H.
|
 |
|
 |
| Product Specifications |
| WIDTH INCHES |
16 |
| DEPTH INCHES |
18 |
| HEIGHT INCHES |
15 (17 w/handle) |
| COLOR FINISH |
Gray |
| ASSEMBLY |
Assembled |
| CFM |
2455 |
| CONSTRUCTION |
Polyethylene |
| DESCRIPTION |
Floor Dryer, Blower |
| HORSEPOWER |
3/4 |
| POWER |
3 Speed |
| POWER CORD LENGTH |
20 Ft. |
| TYPE |
3 Drying Position |
| VOLTAGE |
120 |
| HERTZ |
60 |
| RPM |
1300/1400/1500 |
| AMPS |
6.6/6.7/6.8 |
|
|
|
Photo Gallery |
|
Customer Reviews |
| Avg. Review Rating: 8 Reviews |
 |  |  |  |  |
|
|
| Reviewed On: May 19, 2013 |
| Reviewed by: Delta88 (Virginia, USA) |
|
| Excellent Blower |
| Was looking for a fan to dry out house (under construction) crawl space. Reviews of whole house fans: flimsy, noisy, under-powered, and pricey. Found above on Google search. Ideal for the job I needed: sturdy, high cfm and pressure, tolerable noise level, reasonable price, and reliable - has run continuously for 3 weeks.
Will probably keep it as a permanent whole house ventilator. |
|
|
|
 |
| Reviewed On: May 13, 2013 |
| Reviewed by: Bob (Alabama) |
|
| floor fan 3/4 hp 3 speed |
| so far, great. Have not had it long enough to give a 5 star rating. If it last a good long while with out problems, it will get a 5 star. |
|
|
|
 |
| Reviewed On: November 27, 2012 |
| Reviewed by: B (here) |
|
| Works very well |
| Occillating feature would make it perfect. |
|
|
|
 |
| Reviewed On: July 16, 2012 |
| Reviewed by: DennisO (Tennessee) |
|
| so far so good |
| Had this dryer for a little over a week. Works great so far. We have a lot of water spills onto the shop floor and this dryer really is the trick for moving and getting the water up. |
|
|
|
 |
| Reviewed On: June 11, 2012 |
| Reviewed by: Maxine Ballard (United States) |
|
| Global 3/4 HP 3 Speed Floor Dryer, Blower WB261031 |
| The product was exactly as shown on the website. After searching all over my local area AND the Internet I found Global Industries had the best dryer for the best price! It arrived quicker than expected. I am a VERY satisfied customer. Thank you! |
|
|
|
 |
| Reviewed On: May 10, 2012 |
| Reviewed by: Tom (Maryland) |
|
| Facility Maintenance |
| Well made and great price. Very pleased with product perfomance. |
|
|
|
 |
| Reviewed On: January 31, 2012 |
| Reviewed by: CM (Kansas) |
|
| Its just as it should be!!! 3/4 hp at a fair price |
| Its just as it should be!!! 3/4 hp at a fair price |
|
|
|
 |
| Reviewed On: January 30, 2012 |
| Reviewed by: ricky (dimmit regional hospital) |
|
| floor dryer blower |
| Good blower, kind of heavy, but works really well |
|
|
|
 |
|
|
|
|
| General Sales |
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
|
| Customer Support |
| For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
|
| Web Site Assistance |
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
|
| Government & Education Sales |
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.
For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.
|
| International Customers |
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
|
| Mailing Addresses |
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700
|
|
|
|
|