Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
24 x 36 Corner Worksurface with Cantilever Brackets For Office Partitions
Availability: Usually ships in 5 to 8 days Stock No:WB256540
Price: $110.95
Product Information
SPACEMAX FABRIC UPHOLSTERED PARTITIONS Corner Worksurface
This 36" radius hanging corner work surface, mounts to two 36" wide panels at a 90 degree connection through cantilever brackets, which are included. Finished in attractive Silver Millennium Laminate with 3MM Charcoal finished edge to match the panel trim.
Product Specifications
WIDTH INCHES
36
DEPTH INCHES
24
HEIGHT INCHES
1
COLOR FINISH
Silver Millenium
BRAND
Storlie
CONSTRUCTION
Laminate
DESCRIPTION
Corner Worksurface with Cantilever Brackets
MANUFACTURERS PART NUMBER
SPRC-3624-LRU
PACKAGE QUANTITY
1
FRAME CONSTRUCTION
Steel
TRIM COLOR
Charcoal
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700