1.888.978.7759
Moo-Tel Calf Nursery w/ Doors 26'W x 20'L White

Availability: Usually ships in 11 to 14 days
Item #: WBB361751
Price: $5,234.00

Product Information
Moo-Tel Calf Nursery w/ Doors 26'W x 20'L White

White 12.5oz, 24 mil premium cover comes with a 15 year warranty. Constructed from 14 gauge Allied Gatorshield structural steel tubing with our EZ Lock slip fittings, making construction quick and easy. Rafter spacing is 3'. Sidewall height 6'5. End frame utilizes 16 gauge, 1.5 square tubing. 5'H roll-up sides come with our exclusive roll-up assembly and all necessary hardware. Ground posts are included. Baseboards are recommended. Comes equipped with one 8'x8' double zippered door and one 8'x8' commercial grade steel roll-up door.

Product Specifications
LENGTH INCHES 240
WIDTH INCHES 312
HEIGHT INCHES 164
COLOR FINISH White Cover
ASSEMBLY Unassembled
BRAND ClearSpan
MANUFACTURERS PART NUMBER PB02730R3W
PACKAGE QUANTITY 1
LIMITED WARRANTY Class IV
CONSTRUCTION 1.90" OD Steel Pipe Frame
OPENING (WxH) 8' x 8'
CAPACITY CUBIC FEET 7103
CANOPY MATERIAL 12.5 oz, 24 mil Polyethylene
STYLE Doors
SIDEWALL HEIGHT 77
TYPE Animal Housing
COUNTRY OF ORIGIN United States
CANOPY STYLE One Zippered End, One Roll-Up End
WEIGHT LBS 1784
RAFTER SPACING 3'

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700