1.888.978.7759
Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

Availability: Usually ships in 2 to 5 days
Item #: WBB362460
List Price: $229.00 Save: up to 45%
Price: $124.95

Product Information
Peerless Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

From any angle, this wall arm mount reflects remarkable form and function. Extending the display up to 20.18" (513mm) from the wall and allowing for a full 180° of side-to-side motion for viewing in any part of the room. Fine-tuning of the installation is simple with its side-to-side display leveling features that help achieve installation perfection. This articulating wall mount also provides display centering on the wall plate and integrates a cable management system, centering the display on the wall when retracted and organizing and protecting the cables at all times. Designed and built in the USA, this mount maintains the same brilliant look as the entire SmartMount® 700 Series line of articulating wall mounts and pivot wall arm mounts.

  • Compatible with 22" to 40" flat panel displays with mounting hole patterns of 75, 100, 200 x 100, and 200 x 200mm
  • Non-VESA adapter plates available (sold separately)
  • Three pivot points for virtually limitless adjustment that can be tightened to restrict movement
  • 20º of smooth, continuous, one-touch tilt (5º up, 15º down)
  • Offers up to 180º of swivel (depending on screen model)
  • Adjustable roll of 7º in either direction allows screen to be easily leveled
  • Available in gloss black or gloss silver
  • Built-in internal cord management conceals wires for a clean look
  • Includes hardware for installation to a single wood stud or concrete
Product Specifications
WIDTH INCHES 8-3/4 - 12-3/4
DEPTH INCHES 3-5/16 - 20-3/16
HEIGHT INCHES 8-3/4
COLOR FINISH Black
DESCRIPTION Universal Mount
CONSTRUCTION Steel
MOUNT TYPE Wall Mount
BRAND Peerless®
MANUFACTURERS PART NUMBER SA740P
MAXIMUM SCREEN SIZE 40
MINIMUM SCREEN SIZE 22
LCD SIZE 22" - 40"
SWIVEL (DEGREES) 90 / -90
TILT (DEGREES) 15 / -5
ROTATION (DEGREES) 5 / -5
STYLE Articulating
TYPE Single Monitor
WEIGHT CAPACITY 80 lbs

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700