1.888.978.7759
Smartmount® Universal Flat Mount For 37" - 63" Flat Panel Screens - Black

Availability: Usually ships in 2 to 5 days
Item #: WBB362471
List Price: $199.00 Save: up to 64%
Price: $70.95

Product Information
Peerless Smartmount® Universal Flat Mount For 37" - 63" Flat Panel Screens - Black

  • Universal mount fits screens with mounting patterns up to 32.48" W x 17.05" H
  • Increased screen compatibility includes VESA® 800 x 400 mm mounting hole patterns
  • Open wall plate design allows for total wall access, increasing electrical access and cable management options
  • Ultra-slim design holds screen only 1.2" from the wall for a low-profile application
  • Horizontal screen adjustment of up to 8" (depending on screen model) for perfect screen placement
  • Universal brackets easily hook onto wall plate for fast installation
  • Mounts to two wood studs, concrete, cinder block or metal studs (metal stud accessory required)
  • Comes with Peerless' Sorted-for-You™ fastener pack with all necessary screen attachment hardware
  • UL listed
Product Specifications
WIDTH INCHES 34-1/8
DEPTH INCHES 1-1/4
HEIGHT INCHES 18
COLOR FINISH Black
DESCRIPTION Universal Mount
CONSTRUCTION Steel
MOUNT TYPE Wall Mount
BRAND Peerless®
MANUFACTURERS PART NUMBER SF660P
MAXIMUM SCREEN SIZE 63
MINIMUM SCREEN SIZE 37
LCD SIZE 37" - 63"
STYLE Flat
TYPE Single Monitor
WEIGHT CAPACITY 200 lbs

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700