Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Universal Articulating Arm Wall Mount For 32"-65" Screens - Gloss Black
Availability: Usually ships in 2 to 5 days Stock No:WBB362475
Price: $298.95
Product Information
Peerless Universal Articulating Arm Wall Mount For 32"-50" Screens - Gloss Black
+10°/-5° tilt
Up to 180° pivot
+/-7° roll to level screen horizontally at any position
Extends out to 30.5", retracts to 5.6"
Includes mesh cord sheath and cable ties to neatly manage cords
Mounts to two wood studs or concrete (accessory required)
Universal models adapt to screens with up to 28.7" wide x 17" high mounting inserts
Product Specifications
WIDTH INCHES
30-11/16
DEPTH INCHES
5-5/8 - 30-3/8
HEIGHT INCHES
19-1/8
COLOR FINISH
Gloss Black
CONSTRUCTION
Steel
MOUNT TYPE
Wall Mount
BRAND
Peerless®
MANUFACTURERS PART NUMBER
PLA50-UNLP-GB
MAXIMUM SCREEN SIZE
65
MINIMUM SCREEN SIZE
32
LCD SIZE
32" - 50"
ROTATION (DEGREES)
7 / -7
SWIVEL (DEGREES)
90 / -90
TILT (DEGREES)
10 / -5
STYLE
Articulating
WEIGHT CAPACITY
150 lbs
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700