1.888.978.7759
Articulating Wall Mount With Vertical Adjustment For 37"-65" Flat Panels - Black

Availability: Usually ships in 2 to 5 days
Item #: WBB362502
List Price: $618.00 Save: up to 41%
Price: $365.95

Product Information
Peerless® Articulating Wall Mount With Vertical Adjustment For 37"-65" Flat Panels - Black

Designed for easy installation even in hard to access areas like custom frames and recessed cubby holes, the PLAV60-UNLP includes a vertical adjustment feature located within reach behind the display that enables you to adjust the display position up to an inch up or down for perfect placement. Swing, tilt and extend your plasma or LCD display with ease thanks to self-lubricating bushings at every pivot joint. The PLAV60P-UNL adjustable tilt and pivot allow you to position your display for the optimal viewing angle, making it a great articulating wall mount, as well as ideal installation tool.

  • +/-1" vertical adjustment located within reach behind screen
  • +10°/-5° tilt
  • Up to 180° pivot
  • +/-7° roll to level screen horizontally at any position
  • Universal models extend out to 32.3", retracts to 5.6"
  • Mounts to two wood studs or concrete (accessory required)
  • Universal models adapt to screens with up to 28.7" wide x 17" high mounting inserts
Product Specifications
WIDTH INCHES 30-11/16
DEPTH INCHES 5-5/8 - 32-5/16
HEIGHT INCHES 21-11/16
COLOR FINISH Black
DESCRIPTION Wall Mount
CONSTRUCTION Steel
MOUNT TYPE Wall Mount
BRAND Peerless®
MANUFACTURERS PART NUMBER PLAV60-UNLP
MAXIMUM SCREEN SIZE 65
MINIMUM SCREEN SIZE 37
LCD SIZE 37" - 60"
SWIVEL (DEGREES) 90 / -90
TILT (DEGREES) 10 / -5
ROTATION (DEGREES) 7 / -7
STYLE Articulating
TYPE Single Monitor
WEIGHT CAPACITY 175 lbs

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700